Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tensioning washer DIN 6796, spring steel, plain, for screw connection

DIN 6796 plain spring steel
DISK-TENS-DIN6796-D10,5

Art.-no. 0413310

EAN 4050642411098

Individual price display after login
Tensioning washer DIN 6796, spring steel, plain, for screw connection

Art.-no. 0413310

Individual price display after login
Quantity
PU
x 1000 pcs
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
Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

23 mm

Height (h1)

3.2 mm

Thickness (s1)

2.5 mm

Standards

DIN 6796

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information