Terminal block with wire guard
Terminal block with wire guard
LUSTTRML-WREPROTECTION-VDE-(1,0-2,5SMM)

Register now and access more than 125,000 products
- Easy to disconnect
- High torque capacity
- High flexibility
EN 60998-1:2004, EN 60998-2-1:2004
For flexible, rigid and single-wire conductors
Min./max. wire cross section | 1-2.5 mm² |
Nominal current | 24 A |
Nominal voltage | 450 V |
Min./max. ambient temperature | -5 to 85 °C |
T identification according to EN 60998 | T85 |
Flame-retardant | 850°C |
Number of electrical poles | 12 PCS |
Length x width x height | 93.6 x 16.2 x 13.4 mm |
Colour | Natural |
Material of housing | PA 6.6 - Polyamide 6.6 |
Material of contacts | Brass |
Surface of the contacts | Tin plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Thread type x nominal diameter | M2.6 |
Drive type | Slot |
Slot width x slot length | 0.6 x 3.5 mm |
Tightening torque | 0.4 Nm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!