Textile cleaner Foam cleaner for textiles
Textile and upholstery cleaner
CLNR-VEH-IN-BLUE-5LTR
Register now and access more than 125,000 products
- Thorough textile cleaning
- Leaves a pleasant aroma
- Revives colours in the fabric
- Light foaming
- Ammonia-free
- Suitable for highly diluted use
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/4587478.jpg)
Datasheets(X)
All types of contamination of upholstery and textiles in the vehicle.
Manual application: Dilute the product according to the level of contamination. Spray the product on the surface for cleaning, allow to soak for a short time, and wipe off with a clean, dry cloth. Do not rinse out. For a carpet cleaning machine: Dilute according to the table and the level of contamination. Apply to the surface requiring treatment.
Contents | 5 l |
Container | Plastic canister |
Colour | Blue |
Chemical basis | Anionic tenside |
Density/conditions | 1.040 g/cm³ / at 23°C, 50% relative humidity |
Shelf life from production | 12 Month |