Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Thread cutter set NES 1025 12 pieces

Thread cutter set NES 1025 12 pcs
THREAD CHASER NES1025 INSIDE/OUTSIDE

Art.-no. 1952001415

EAN 4056807684772

Individual price display after login
Thread cutter set NES 1025 12 pieces

Art.-no. 1952001415

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For 4-38 mm and 5/32-1 1/2 inch male threads, as well as for 8-32 mm and 5/16-1 1/4 inch female threads
  • Easy to adjust for any thread diameter and pitch

  • No calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and American thread standards with a thread angle of 60°


Scope of delivery:


  • 1 each of male thread cutter NES 1A and NES 2

  • 1 each of spare blade for male thread cutter NES 1A and NES 2

  • 1 each of female thread cutter NES 21, NES 22, NES 23, NES 24

  • 1 each of spare blade for female thread cutters NES 21, NES 22, NES 23, NES 24
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. diameter

4 mm

Max. diameter

38 mm

Min./max. diameter

4-38 mm

Product weight (per item)

2111.600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information