Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Thread mandrel

Thread mandrel ZEBRA
THRMNDRL-M4

Art.-no. 0949904

EAN 4038898149859

Individual price display after login
Thread mandrel

Art.-no. 0949904

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M4

Nominal diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information