Thread rolling screw, hex head flanged
SCR-HEX-DIN7500-KPFDIN6921-A2K-M5X10-ZG
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (l1) | 10 mm |
External drive (s1) | WS8 |
Standards | DIN 7500 |
Material | Steel |
Surface | Zinc plated |