Thread rolling screw, pan head
SCR-LI-TX20-ZN8/CN/T0-OGL-PM4X12-SN60062
Art.-no. 0991934019
EAN 4057709326036
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d) | M4 |
Length (l) | 12 mm |
Internal drive | TX20 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |