Thread rolling screw, pan head
Thread rolling screw, pan head, others
SCR-PANHD-DIN7500-CE-Z2-(A2K)-M5,0X25
Art.-no. 020955 25
EAN 4011231263955
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M5 |
Length (l) | 25 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 3.8 mm |
Internal drive | Z2 |
Head type | Pan head |
Form | CE |
Standards | DIN 7500 |
Material | Steel |
Surface | Zinc plated |
