Threaded mandrel with chuck
Threaded mandrel rivet nut, small countersunk head
THRMNDRL-(09171)-NOZ-M3

Register now and access more than 125,000 products
Suitable for rivet nut pliers 0917 1
Conduct your own tests before using non-Würth rivet nuts.
For rivet nuts with small countersunk head
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter | M3 |
Nominal diameter | 3 mm |
Suitable for thread | M3 |
Datasheets(X)