Threaded mandrel with chuck
Threaded mandrel rivet nut, small countersunk head
THRMNDRL-(09171)-NOZ-M6

Register now and access more than 125,000 products
Suitable for rivet nut pliers 0917 1
Conduct your own tests before using non-Würth rivet nuts.
For rivet nuts with small countersunk head
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter | M6 |
Nominal diameter | 6 mm |
Suitable for thread | M6 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)