Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Threaded mandrel with chuck

Threaded mandrel rivet nut, small countersunk head
THRMNDRL-(09171)-NOZ-M8

Art.-no. 091718

EAN 4011231858595

Individual price display after login
Threaded mandrel with chuck

Art.-no. 091718

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for rivet nut pliers 0917 1

Notice

Conduct your own tests before using non-Würth rivet nuts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For rivet nuts with small countersunk head

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter

M8

Nominal diameter

8 mm

Suitable for thread

M8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information