Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain - SCR-PT-ISO4027-45H-HS2,5-M5X8 - 4
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain - SCR-PT-ISO4027-45H-HS2,5-M5X8 - 1
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain - SCR-PT-ISO4027-45H-HS2,5-M5X8 - 2

Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain

ISO 4027 steel 45H plain
SCR-PT-ISO4027-45H-HS2,5-M5X8

Art.-no. 02565 8
EAN 4038898399674