Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain
ISO 4027 steel 45H plain
SCR-PT-ISO4027-45H-HS3-M6X12
Art.-no. 02566 12
EAN 4038898463610
Register now and access more than 125,000 products
Hardness class 45H corresponds to a hardness of 450 HV
The standard tip has an angle of 90°, but very short lengths have an angle of 120°.
ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.
Improper application is likely if set screws are welded, tightened and secured with nuts or subjected to bending. Any application of tensile stress is considered improper use and can result in malfunction.
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
![]()  | |
Thread type x nominal diameter (d1)  | M6  | 
Length (l1)  | 12 mm  | 
Tip diameter (d2)  | 1.5 mm  | 
Internal drive (s1)  | HS3  | 
Angle of the tip  | 90 Degree  | 
Standards  | ISO 4027  | 
Material  | Steel  | 
Hardness category  | 45H  | 
Surface  | Plain  | 
Drive type  | Hexagon socket  | 
Shape of tip  | Tip  | 
RoHS-compliant  | Yes  | 
Datasheets(X)
CAD data (available after login)
