Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Three-way nozzle

Three-way nozzle
3WAYNOZ-(0/25/40DGR)

Art.-no. 0701160004

EAN 4049557902845

Individual price display after login
Three-way nozzle

Art.-no. 0701160004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust, durable and dirt-resistant nozzle for high-pressure cleaner.

Easy changeover of jet for every cleaning task


High-pressure narrow jet (0°), high-pressure flat jet (25°) and low-pressure flat jet (40°)

Notice

When using the integrated cleaning agent suction hose, the low-pressure flat jet is used to suck and dispense the respective cleaning agent.



For use with cleaning agents, observe the following steps:


  • Pull out the suction hose for the cleaning agent.

  • Hook the cleaning agent suction hose into a container of cleaning agent.

  • Set the triple nozzle to "CHEM".

  • Set the cleaning agent metering valve to the required concentration.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

HDR 160 Premium, HDR 160 Compact

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hose extension

HOSEEXT-L10M

To extend the high-pressure cleaner hose
x 1 pcs
Adapter for extension hose

ADAPT-F.EXTHOSE-ET2XM22X1,5

Using this adapter, the hose extension can be connected to the high-pressure cleaner.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information