Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Through hole DIN 374

Through hole DIN 374
MATAP-THRGHO-HSCO-DIN374-BLUE-M12X1,5

Art.-no. 0653961215

EAN 4011231542067

Individual price display after login
Through hole DIN 374

Art.-no. 0653961215

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cutting metric ISO threads DIN 13 to tolerance field 6H

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

Metric fine thread

Thread type x nominal diameter

MF12

Pitch

1.5 mm

Length

100 mm

Shank diameter

9.0 mm

Size of square

7.0 mm

DIN

374

Form

B

Core hole diameter

10.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information