Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tile-washing bucket system

Tilers' bucket system
TLEBCKTSYS-PLA-W.ROLL-7PCS

Art.-no. 0695942015

EAN 4050642840973

Individual price display after login
Tile-washing bucket system

Art.-no. 0695942015

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For effective pre-cleaning and washing of freshly grouted tiled surfaces, 23 litres

Optimum cleaning results and significant savings of time and effort


3 well-positioned, slotted rollers with robust metal axles



Bucket contents easily and cleanly emptied to the right/left


2 pouring lips on opposite corners



Bucket is easy to clean


Clean with a standard spatula thanks to the central, lengthwise dirt trap (60 mm width) in bucket base



Float with hydro sponge and ergonomic 2-component soft handle with thumb rest


  • Water drainage channel built into float back

  • Handle set further back on float for working in hard-to-reach places (beneath radiators, pipes etc.)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Colour

Black

Contents

23 l

Included in delivery

High-quality tile-washing bucket, 23 litre

Tile-washing bucket system including:
Float with hydro sponge
1 x
Float with hydro sponge

SPNG-BRD-GRIDSPONGE-HYDRO-320X150X35MM

Quantity: 1 x
Slotted rollers for tile washing bucket system
1 x
Slotted rollers for tile washing bucket system

SP-FINWASHINGMILL-W.METALAXIS-0695942015

Quantity: 1 x
Castor
2 x
Castor

SP-FLRROLLER-(AXIS-LONG)-0695942015

Description: For tile-washing bucket system, red
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information