Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tool adapter with quick-change chuck assortment 3 pieces

Quick action chuck set
CON-SWF-SET-3PCS

Art.-no. 0614176500

EAN 4058794099560

Individual price display after login
Tool adapter with quick-change chuck assortment 3 pieces

Art.-no. 0614176500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Consists of tool adapters for socket wrench inserts 1/4 inch, 3/8 inch and 1/2 inch with square mount

Fast and simple tool change


With quick-change chuck for permanent locking or for quickly changing the socket wrench inserts



Secure locking


Sleeve with knurling, for trouble-free handling even with oily fingers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For standard socket wrench inserts with ball catch groove – DIN 3120

Number of pieces in assortment/set

3 PCS

Tool adapter with quick-change chuck assortment 3  including:
Tool adapter with quick-change chuck
1 x
Tool adapter with quick-change chuck

CONPCE-SWF-HEX-1/4INX4PT-1/4IN-75MM

Description:
C 6.3 (1/4 inch)
Tool adapter for socket wrench inserts with square mount
Quantity: 1 x
Tool adapter with quick-change chuck
1 x
Tool adapter with quick-change chuck

CON-SWF-HEX-5/16ZOX4KT-3/8ZO-75MM

Description:
C 8.0 (5/16 inch)
Tool adapter for socket wrench inserts with square mount
Quantity: 1 x
Tool adapter with quick-change chuck
1 x
Tool adapter with quick-change chuck

CON-SWF-HEX-5/16ZOX4KT-1/2ZO-75MM

Description:
C 8.0 (5/16 inch)
Tool adapter for socket wrench inserts with square mount
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information