Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Tool assortment 246 pcs

TL-SORT-STEAD-SYSTEM-246PCS

Art.-no. 0955100100

EAN 4068362182037

Individual price display after login
Tool assortment 246 pcs

Art.-no. 0955100100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

457 mm

Width

660 mm

Height

50 mm

Size foam section

8.4.1

Number of pieces in assortment/set

246 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information