Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tool backpack

Backpack with pockets
TLBCKPCK-NYLON-W.BAGS-350X130X420MM

Art.-no. 071593 720

EAN 4045727985786

Individual price display after login
Tool backpack

Art.-no. 071593 720

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Backpack without dividers in the interior with two large net outer pockets for transporting and carrying objects and materials directly on your person.
  • Separate laptop compartment

  • Additional outer pocket can be closed with zip

  • Thick padded back support and padded shoulder straps

  • Sturdy double zip

  • Made from high quality polyester (1680 denier)
Notice

The tools shown are not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

350 mm

Width

130 mm

Height

420 mm

Volume

16 l

Max. load capacity

4 kg

Product weight (per item)

550.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information