Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tool case 32 pieces in system case 8.4.2.

Tool case electric and hybrid vehicle Sysko 32 pcs
TLCASE-SYSKO-(VEH-EL/HYBR)-VDE-32PCS

Art.-no. 5964502002

EAN 4056807125909

Individual price display after login
Tool case 32 pieces in system case 8.4.2.

Art.-no. 5964502002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially suitable for electric and hybrid vehicles.
  • Case containing a wide range of the most important VDE tools and accessories

  • Suitable for vehicles from any manufacturer
Notice

VDE tools are suitable for working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

500 x 380 x 140 mm

Number of pieces in assortment/set

32 PCS

Tool case 32 pieces in system case 8.4.2. including:
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,6X3,5X100

Description:
0.6 x 3.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-1X5,5X125

Description:
1.0 x 5.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH1X80

Description:
PH1; 1
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH2X100

Description:
PH2; 2
Quantity: 1 x
1 x
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L180MM

Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
VDE snipe nose pliers DIN ISO 5745, IEC 60900

SNPNOSEPLRS-VDE-SR-L200MM

Description:
200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-8MM-OFFSET-164MM

Description:
8 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x
VDE metric box-end wrench

RGSPN-VDE-10MM-OFFSET-174MM

Description:
10 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-12MM-OFFSET-184MM

Description:
12 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-13MM-OFFSET-205MM

Description:
13 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-14MM-OFFSET-205MM

Description:
14 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x
VDE metric box-end wrench

RGSPN-VDE-17MM-OFFSET-221MM

Description:
17 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
1 x
VDE 3/8 inch extension

EXT-VDE-3/8IN-167MM

Description:
167 mm
Insulated extension for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch ratchet

RTCH-VDE-3/8IN-200MM

Description:
200 mm
Insulated reversible ratchet for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-8MM

Description:
8 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-10MM

Description:
10 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, short
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-8MM

Description:
8 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, short
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-10MM

Description:
10 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, short
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-12MM

Description:
12 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, short
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-13MM

Description:
13 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, short
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-14MM

Description:
14 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, short
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-17MM

Description:
17 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-12MM

Description:
12 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, hexagon socket
1 x
VDE 3/8 inch socket wrench, hexagon socket

SKTWRNCH-VDE-3/8IN-HEX-4MM

Description:
4 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
Multi-Tester Pro II LED two-pin voltage tester

TEST-(MULTI-TEST-PROII)-LED-1000V-IP65

Description: Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems
Quantity: 1 x
Insulating caps 3.5 kV
3 x
Insulating caps 3.5 kV

INSUCAP-80MM-3,5KV

Description:
8-14 mm
Supplied in tool case specifically for electrical and hybrid vehicles
Quantity: 3 x
1 x
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Description:
Clear
Lightweight, well-fitting safety glasses
Quantity: 1 x
Voltage protective glove for working voltages up to 1,000 V/AC
1 x
Voltage protective glove for working voltages up to 1,000 V/AC

INSUGLOV-LATEX-1000V-SZ10

Description:
Size: 10
Quantity: 1 x
2 x
Electrical insulating tape

INSUTPE-EL-RED-15MMX10M

Description:
Red
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 2 x
0 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information