Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tool holder with ratchet long design

Tool holder with ratchet, long model
TLHOLD-THRCTR-RATCHET-LONG-(M3-M8)

Art.-no. 071542 03

EAN 4066443112065

Individual price display after login
Tool holder with ratchet long design

Art.-no. 071542 03

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • For right-and left-handed threads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Suitable for

Screw tap M3 - M8, square drive 2.4 -5.5 mm

Length

250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information