Tool trolley electromobility equipped 118pcs
WRKSHPTRLY-ELECTROMOBILITY-118PCS
Art.-no. 0962100118
EAN 4068362032653
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Number of pieces in assortment/set | 118 PCS |
Width x depth x height (external dimension) | 533 x 391 x 58 mm |
Load capacity | 450 kg |
Colour | Orange |
Colour of drawer | Black |
Pullout type | 7/8 extension |
Number of rolls | 7 PCS |