Toothed ring drill chuck
Keyed drill chuck
DRLCHUK-KEYED-KEY-1/2IN-10MM
Register now and access more than 125,000 products
The mount is not endorsed for all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2" = 12.7 mm
- 3/8" = 9.5 mm
- 5/8" - 16 = 15.9 mm
- B 16 = 15.7 mm
Drill chuck type | Gear ring drill chuck |
Drill chuck holder | 1/2 inch x 20 UNF |
Min./max. drill chuck span width | 1-10 mm |
Suitable for left-hand rotation | Yes |
Suitable for impact work | Yes |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!