Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Torq bit assortment, 3 pieces

Torq bit assortment, 3 pieces
BIT-SAFE-SORT-TQ-3PCS

Art.-no. 0614250304

EAN 4024835684712

Individual price display after login
Torq bit assortment, 3 pieces

Art.-no. 0614250304

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Number of pieces in assortment/set

3 PCS

Length

25 mm

Included in delivery

Sizes 6, 8, 10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information