Torque wrench for plug-in tools
Torque wrench with plug-in tool
TRQWRNCH-PLGINTL-16MM(8-60NM)
Register now and access more than 125,000 products
- Special design for hard-to-reach cable glands in confined spaces
- Tool quick-change system with pin locking mechanism guarantees flexible and swift operation.
- Accuracy of ± 3% to the set value
- Simple and precise setting by turning the handle.
- Shank: dia. 16 mm
- Scaling in both newton metres (Nm) and pound-force inches (lbf·in)
- Audible and feelable perception of torque triggering prevents over-tightening of bolts.
- Anti-slip 2-component handle
- After use, relax the spring and set it to lowest value.
- With calibration certificate
![]() | |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Tip size | 16 mm |
Min./max. torque measuring range | 8-60 Nm |
Min./max. torque measuring range (inches) | 5-45 lbf.in |
ISO | DIN EN ISO 6789-1:2017 |
Length (L1) | 301 mm |
Handle diameter (D1) | 37 mm |
Datasheets(X)