Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Transmission jacks

Transmission jack RS
JACK-GEAR/AGGREG-ST-1,5T-(GH-1500)

Art.-no. 071597 006

EAN 4056807092850

Individual price display after login
Transmission jacks

Art.-no. 071597 006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Reinforced steel base

  • Foot pedal

  • Chrome base

  • Adjustable height
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. height

1130-1915 mm

Width (support)

398 mm

Load capacity

1.5 t

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information