Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Transmission jacks

JACK-GEAR/AGGREG-ST-HYDRAULIC-0.5T

Art.-no. 0715970050

EAN 4068362032530

Individual price display after login
Transmission jacks

Art.-no. 0715970050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

  • Reinforced steel base

  • Foot pedal

  • Chrome base

  • Adjustable height
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. height

1140-1965 mm

Width (support)

326 mm

Load capacity

0.5 t

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information