Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tripod for line laser

Tripod for line laser
TRIPOD-LT-H1570MM-SCR-1/4IN

Art.-no. 0714649001

EAN 4065746417075

Individual price display after login
Tripod for line laser

Art.-no. 0714649001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium/Nylon tripod, compact and lightweight.

Height adjustable


  • Adjustable legs and non-skid feet allow for using at any complexed terrain, locks quickly fix the length of each leg.

  • Extend or reduce the length of the pedestal by rotating the adjustable crank to the desired height and tighten the knob to secure it in position.


Easy contol


  • Pan and tilt handle allows for 360° rotation and tilts pedestal to desired direction.

  • Built-in bullseye level helps to ensure the tripod is on a level plane.

  • Quick release plate with a ¼"-20 mounting thread.

  • Tripod collapses and stores easily in the provided pouch.


Compatible with Würth line laser MLG 19/CG 19/CG 19S/SG 19

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. length

530-1570 mm

Connection thread

1/4 inch

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Multi-line laser MLG 19

LNELASR-(MULTI LINE)-MLG19-W.AY

1 horizontal and 2 vertical 360 ° green laser beams provide fine, bright lines for alignment of wherever accurate verticals and horizontals are required. Typically used for construction, decoration and in the cabinetry industries.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information