Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Turbo key set TX

Allen key set, flexible joint TX 7 pcs.
ALLENKEY-SORT-TX-7PCS

Art.-no. 071539

EAN 4050641885098

Individual price display after login
Turbo key set TX

Art.-no. 071539

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Application:


  • The double-jointed construction enables access to hard-to-reach and confined spaces. Multiple positions enable rotation in the Z position to quickly lock/unlock screws

Features:


  • Cr-V 6150 High Density with precision cold forging technology. Cold forging systems are imported from Germany

  • Freely rotating sleeve for fast removal of fixing elements

  • Packaged in a durable nylon bag for safe storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

TX

Number of pieces in assortment/set

7 PCS

Turbo key set TX including:
TX turbo key TX
1 x
TX turbo key TX

ALLENKEY-TX20

Quantity: 1 x
TX turbo key TX
1 x
TX turbo key TX

ALLENKEY-TX25

Quantity: 1 x
TX turbo key TX
1 x
TX turbo key TX

ALLENKEY-TX27

Quantity: 1 x
TX turbo key TX
1 x
TX turbo key TX

ALLENKEY-TX30

Quantity: 1 x
TX turbo key TX
1 x
TX turbo key TX

ALLENKEY-TX40

Quantity: 1 x
TX turbo key TX
1 x
TX turbo key TX

ALLENKEY-TX45

Quantity: 1 x
TX turbo key TX
1 x
TX turbo key TX

ALLENKEY-TX50

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information