Turn and brake light vehicle Ultra Life Osram
Turn and brake light, veh., Ultra Life Osram
BULB-OSRAM-INDCTR/BRK-ULTRA-BAY15D-21/5W
Art.-no. 0720134121
EAN 4056807479200
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Long-life turn and brake light from Osram in original packaging
Extra-long service life
Up to four times longer service life in comparison with standard auxiliary lights
Higher durability
Longer relamping cycles, increased reliability and more comfort
Product information
Datasheets(X)
Type description | P21/5W |
Nominal voltage | 12 V/DC |
Power/power of second spiral coil | 21 / 5 W |
Power of second spiral coil | 5 W |
Power rating | 21 W |
Socket designation | BAY15d |