Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Turnbuckle, open shape

DIN 1480 steel S235JR hot-dip galvanised
TURNBCKLNUT-DIN1480-S235JR-UCERT-HDG-M12

Art.-no. 0521000012

EAN 4050641893949

Individual price display after login
Turnbuckle, open shape

Art.-no. 0521000012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 1480 (open), S235JR steel, hot-dip galvanised
  • < M12 and M27 with no test certificate

  • ≥ M12 with test certificate

  • M27 not standardised according to DIN 1480


(Test certificate → regulated construction product according to the Model Administrative Provisions - Technical Building Rules, MVV TB, serial no. C 2.4.5.18)

Notice

Turnbuckle compliant with DIN 1480 must be assembled with the ends welded in accordance with DIN 34828 with the same material (S235JR). In this case, the load-carrying capacity of the turnbuckles is always greater than that of the welded ends. When assembled with connecting pieces made of other materials, particularly materials with a higher tensile strength, the load-bearing capacity of the turnbuckles must be checked separately.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Wind and stabilisation braces with steel construction

Standards

DIN 1480

Material

Steel

Surface

Hot dip galvanized

Form

Open

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M12

Turnbuckle-sleeve width (external) (d1)

34 mm

Outer diameter of sleeve end (d2)

21 mm

Turnbuckle-sleeve length (l1)

125 mm

Thread length (metric thread) (m1)

21 mm

Adjustability

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information