Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Twist Drill bit assortment Type RN 118°, HSS DIN 338, 19 pcs

Twist drill asmt. HSS DIN 338 type RN 19 pieces
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS

Art.-no. 06344

EAN 4045727717516

Individual price display after login
Twist Drill bit assortment Type RN 118°, HSS DIN 338, 19 pcs

Art.-no. 06344

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust, cost-effective steel assembly drill bits for steel applications up to 850 N/mm²

Highly resistant to breakage


Chip-free production process



Ideal for construction sites and assembly applications that do not require high precision


Robust and durable design



Excellent adhesion of cooling lubricants and reduced tendency for material buildup


Vaporised surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

1.0–10.0 mm, graduation 0.5 mm

Number of pieces in assortment/set

19 PCS

Quality

Würth-Standard

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material of sub-group

General structural steels, Non-alloyed tempering steels

Surface

Vaporised

Cutting material

HSS

Type

RN

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Service life (points system)

2 of 4 points

Drilling speed (point system)

1 of 4 points

Bore hole quality (point system)

1 of 4 points

Versatility (points system)

1 of 4 points

Drilling behaviour (point system)

2 of 4 points

Self-centring

No

Twist Drill bit assortment Type RN 118°, HSS DIN 338, 19 pcs including:
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D1,0MM

Description:
1.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D10,0MM

Description:
10.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D1,5MM

Description:
1.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D2,0MM

Description:
2.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D2,5MM

Description:
2.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D3,0MM

Description:
3.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D3,5MM

Description:
3.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D4,0MM

Description:
4.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D4,5MM

Description:
4.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D5,0MM

Description:
5.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D5,5MM

Description:
5.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D6,0MM

Description:
6.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D6,5MM

Description:
6.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D7,0MM

Description:
7.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D7,5MM

Description:
7.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D8,0MM

Description:
8.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D8,5MM

Description:
8.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
Twist drill bit HSS DIN 338 type RN 118°
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D9,0MM

Description:
9.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D9,5MM

Description:
9.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information