Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Twist drill bit HSS DIN 338 type RN 118°

Twist drill HSS DIN 338 type RN
DRL-TWST-MET-DIN338-HSS-D2,9MM

Art.-no. 062529

EAN 4011231522595

Individual price display after login
Twist drill bit HSS DIN 338 type RN 118°

Art.-no. 062529

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².

High breakage resistance


Chip-free manufacturing process



Ideal for construction site and assembly applications without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and reduced buildup of material deposits


Vapour-plated surface



Sustainable product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill, Cordless screwdrivers

Material to be processed

Steel

Quality

Würth-Standard

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

2.9 mm

Length (l1)

61 mm

Chip flute length (l2)

33 mm

Shank diameter

2.9 mm

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSS

Type

RN

Angle of the tip

118 Degree

Service life (points system)

2 of 4 points

Drilling speed (point system)

1 of 4 points

Bore hole quality (point system) ( )

1 of 4 points

Versatility (points system)

1 of 4 points

Drilling behaviour (point system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Suitable for milling-drilling centre (points system)

1 of 4 points

Self-centring

No

Suitable for tensile strength up to

1000 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels

Cutting values
For dia. 1.0-2.5
Material designation Tensile strength from dia. 1.0 from dia. 2.0 from dia. 2.5
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 12 20 4200 6300 0,050 1800 2800 0,060 1500 2300 0,070
Unalloyed quenched and tempered steels ≤ 850 N/mm² 12 20 4200 6300 0,050 1800 2800 0,060 1500 2300 0,070
Low-alloy quenched and tempered steels ≤ 850 N/mm² 12 20 4200 6300 0,050 1800 2800 0,060 1500 2300 0,070
Cast metals
Cast iron ≤ 350 HB 5,5 12 2500 3800 0,030 1050 1600 0,035 830 1250 0,040
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 12.5-20.0
Material designation Tensile strength from dia. 12.5 from dia. 16.0 from dia. 20.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 12 20 220 330 0,250 160 240 0,280 130 190 0,300
Unalloyed quenched and tempered steels ≤ 850 N/mm² 12 20 220 330 0,250 160 240 0,280 130 190 0,300
Low-alloy quenched and tempered steels ≤ 850 N/mm² 12 20 220 330 0,250 160 240 0,280 130 190 0,300
Cast metals
Cast iron ≤ 350 HB 5,5 12 125 190 0,150 72 110 0,180 60 90 0,200
For dia. 6.3-10.0
Material designation Tensile strength from dia. 6.3 from dia. 8.0 from dia. 10.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 12 20 500 750 0,160 340 520 0,180 270 420 0,200
Unalloyed quenched and tempered steels ≤ 850 N/mm² 12 20 500 750 0,160 340 520 0,180 270 420 0,200
Low-alloy quenched and tempered steels ≤ 850 N/mm² 12 20 500 750 0,160 340 520 0,180 270 420 0,200
Cast metals
Cast iron ≤ 350 HB 5,5 12 330 500 0,080 200 300 0,100 150 230 0,120
For dia. 3.15-5.0
Material designation Tensile strength from dia. 3.15 from dia. 4.0 from dia. 5.0
vc n f n f n f
from to from to from to from to
Steels
General structural steels ≤ 850 N/mm² 12 20 1200 1800 1,000 780 1200 0,120 630 950 0,150
Unalloyed quenched and tempered steels ≤ 850 N/mm² 12 20 1200 1800 1,000 780 1200 0,120 630 950 0,150
Low-alloy quenched and tempered steels ≤ 850 N/mm² 12 20 1200 1800 1,000 780 1200 0,120 630 950 0,150
Cast metals
Cast iron ≤ 350 HB 5,5 12 650 1000 0,050 530 800 0,060 420 650 0,070
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information