Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces

Twist drill bit HSCo type RN OXID assort. 19 pcs.
DRL-MET-SET-DIN338-HSCO-OX-(D1-10)-0,5

Art.-no. 0626000002

EAN 4052712049651

Individual price display after login
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces

Art.-no. 0626000002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precise high-performance drill bits for machining stainless steel (such as V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1000 N/mm² strength and in cast iron.

Rapid drilling with perfect chip removal


Large chip spaces and small core



Ideal for core drill holes


Very precise point geometry for accurate drill holes

Notice

Also recommended for use in conventional steel if a longer service life than uncoated HSS drill bits is a priority.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

1.0–10.0 x 0.5 mm

Number of pieces in assortment/set

19 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material of sub-group

General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic

Surface

Oxide finish

Cutting material

HSCo

Type

RN

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces including:
Twist drill bit HSCo DIN 338 type RN oxide
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D1,0

Description:
1.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
Twist drill bit HSCo DIN 338 type RN oxide
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D1,5

Description:
1.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D2,0

Description:
2.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D2,5

Description:
2.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D3,0

Description:
3.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D3,5

Description:
3.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D4,0

Description:
4.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D4,5

Description:
4.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D5,0

Description:
5.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D5,5

Description:
5.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D6,0

Description:
6.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D6,5

Description:
6.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D7,0

Description:
7.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D7,5

Description:
7.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D8,0

Description:
8.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D8,5

Description:
8.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D9,0

Description:
9.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D9,5

Description:
9.5 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D10,0

Description:
10.0 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information