Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Two-ply lifting strap

LFTSTRP-(EN1492-1)-6000KG-L6000-W180MM

Art.-no. 071350 066

EAN 4099618040924

Individual price display after login
Two-ply lifting strap

Art.-no. 071350 066

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Lifting straps are used where a clean and wide contact surface on the load is required.
  • Flat woven fabric, with crane loops at both ends

  • Reinforced crane loops

  • Various sling configurations are possible

  • Protects surfaces

  • Considerably lower risk of injury compared with conventional slings

  • High load capacity with low dead load

  • Colour-coded load capacity designation
Proof of Performance

In accordance with DIN-EN 1492-1


GS-approved

  • Lifting straps must be withdrawn from use if the product identification (label) is missing.

  • Lifting straps can be repaired if the product identification (label) is missing.
Lifting straps must be removed from use if they come into contact with acids or alkalis.
Lifting straps can be repaired if the lifting strap is cut/torn over less than 10 % of the strap width.
Lifting straps must be withdrawn from use if the main seam has been cut.
Lifting straps must be withdrawn from use if the lifting belt strap has been damaged.
Lifting straps must be removed from use if they are heat damaged (weld beads).
Lifting straps must be removed from use if they are cut/torn over more than 10 % of the strap width.
Lifting straps can be repaired if the loop reinforcement is damaged.

In accordance with DIN-EN 1492-1


GS-approved

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Lifting straps can be used at temperatures of between -40°C and +100°C

  • Extremely rugged and durable sling for all types of loads

  • Thanks to their low dead load and great flexibility, the lifting straps have excellent handling properties, which is why they are used both in factories and on construction sites

Width of band

180 mm

Effective length

6 m

Colour

Brown

Load-bearing capacity (single direct)

6000 kg

Load-bearing capacity (single u-shape)

12000 kg

Load-bearing capacity (single noosed)

4800 kg

Material

PES - Polyester

Min./max. temperature conditions

-40 to 100 °C

Standards

EN 1492-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information