Two post lift 4Ton
Two-post lifting platform 4 t
LFT-2POST-ELECTRC-4T
Art.-no. 0715700400
EAN 4099618273834
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Automatic electrical locking system
Two-post lift for cars suitable for mechanic and quick service use.
- Synchronization of cylinders independent from load distribution with mechanical leveling system
- Mechanical safeties with automatic engagement
- Voluntary driven control
- Automatic arm safety
- Pressure overload valve is equipped in power unit to
- Protect damaging the lift from being too high pressure
- 24V safety control
- Anti-crushing protection
- Lifting extension
CE
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Application areaAuto workshops
Load capacity | 4000 kg |
Construction height | 3750 mm |
Lift height | 1900 mm |
Passing width | 2600 mm |
Drive for lifting platform | Electro-hydraulic |
Over-ground | Yes |