Two-post parking lift
Two-post parking lift
PARKLFT-2POST-2.7T
Art.-no. 0713100270
EAN 4099618707469
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 2560 cm |
Max. height | 2100 cm |
Min. height | 165 cm |
Length | 3241 cm |
Load capacity | 2.700 kg |
Material | Structural steel, 1.0037 |