Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Type B coupling sleeve With slot

Sleeve insert type B
SLEVINRT-B-14X14-M8

Art.-no. 037608 14

EAN 4011231351867

Individual price display after login
Type B coupling sleeve With slot

Art.-no. 037608 14

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Connection can be loosened as many times as necessary

  • Quickly screw into holes using manual, electrical or pneumatic tools

  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Wood, plastic and other soft materials.

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M8

Outer diameter (d2)

14 mm

Length (l1)

14 mm

Internal drive

Slot

Type description

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information