Type II ABS helmet with ratchet closure
Hard hat 6-point with ratchet
HARDHAT-6POINT-RATCHET-WHITE
Art.-no.
0899200052
EAN 4066443175688
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: ABS
- Light weight & comfortable
- Sweatband to absorb sweat
- Chin strap included
- Quick release ratchet to adjust the harness
- 6 point harness suspension
- Size: 52 – 62 cm
- Can be equipped with optional visor Art.No. 0899200060
Product information
Datasheets(X)
Application area
Protects from impact of falling objects
Prevents skull from crash
Prevents from side impact
Colour | White |
Min./max. size | 52 cm-62 cm |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -30 °C |
Material | HDPE - High density polyethylene |