Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Type II ABS helmet with ratchet closure

Safety helmet 6-point with ratchet
SAFEHELM-6POINT-RATCHET-YELLOW

Art.-no. 0899200053

EAN 4099618611322

Individual price display after login
Type II ABS helmet with ratchet closure

Art.-no. 0899200053

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: ABS

  • Light weight & comfortable

  • Sweatband to absorb sweat

  • Chin strap included

  • Quick release ratchet to adjust the harness

  • 6 point harness suspension

  • Size: 52 – 62 cm

  • Can be equipped with optional visor Art.No. 0899200060
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects from impact of falling objects


Prevents skull from crash


Prevents from side impact

Colour

Yellow

Min./max. size

52 cm-62 cm

Interior equipment helmet

6-point

EN standard

397

Min. temperature conditions

-30 °C

Material

HDPE - High density polyethylene

Shelf life from production

30 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information