Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Type SKD coupling sleeve With hexagon socket and flange

Sleeve insert type SKD
SLEVINRT-SKD-14X15-M8

Art.-no. 037628 15
EAN 4011231352109

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

  • Connection can be loosened as many times as necessary

  • Quickly screw into holes using manual, electrical or pneumatic tools

  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Wood, plastic and other soft materials.

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M8

Outer diameter (d2)

14 mm

Length (l1)

15 mm

Internal drive

HS8

Type description

SKD

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information