Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tyre inflator with dial

Tyre inflator with dial
TYRINFL-DIAL-(0.5-12BAR)-1/4IN

Art.-no. 0715541070

EAN 4046777956887

Individual price display after login
Tyre inflator with dial

Art.-no. 0715541070

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sturdy, functional tyre pressure pump approved for tachograph control

Sturdy


  • Impact-resistant plastic with rubber sheath


Easy to operate


  • +/- buttons

  • Precision pressure gauge

EEC (EC)-approved.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. pressure measuring range

0.5-12 bar

Max. operating pressure

16 bar

Min./max. temperature conditions

-10 to 50 °C

Hose length

530 mm

Connection thread

1/4 inch

Product weight (per item)

1.000 kg

Max. pressure measuring range

12 bar

Pressure measuring accuracy

0.1 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information