Tyre lever with steel core
Tyre lever with steel core
TYRLEVR-STEELCORE-3PCS
Art.-no. 5228400000
EAN 4099618003844
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With steel core for a longer service life
- The tyre lever with steel core ensure a long service life and prevent damage to the rims
- Thin tip for easily inserting beneath tyres
- Practical hooks on the back to attach the levers to the spoke for safe and efficient working
- The set includes three tyre lever
Product information
Datasheets(X)
Length | 120 mm |
Material | Steel |
Surface | Nickel plated |
Material of handle | Plastic glass fibre reinforced |
Product weight (per item) | 78.000 g |