Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Tyre tread cutter blade, others

Tyre tread cutter blade spring steel
CUTBLDE-TYRTREAD-ALTERNATIVE-103

Art.-no. 0696800103

EAN 4011231610896

Individual price display after login
Tyre tread cutter blade, others

Art.-no. 0696800103

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality hardened and tempered spring steel for long service life.

Low cutting resistance


owing to thin blades and optimised cut geometry.



Long-lasting


Oxidation protection for each individual blade.



For universal use


Can be used with virtually all commercially available tread cutters.

Full-scale image at A4 size
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting type

A 103

Cutting style

Alternative cut

Material

Spring steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information