Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

U-shaped cutting knife

Cutting knife U-shaped
CUTKNFE-WNDWREP-U-L40MM

Art.-no. 06965156

EAN 4011231610452

Individual price display after login
U-shaped cutting knife

Art.-no. 06965156

Individual price display after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Conversion of Fein article numbers to Würth article numbers.


The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.


  • If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth article number would be 0696 595.

  • If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth article number would be 0696 512 6.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting edge length

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information