Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

US alloy steel pin punch set 5 pieces

Pin punch set, US alloy steel, 5 pieces
5PCS.PIN PUNCH SET EXTRA LONG PEAKS

Art.-no. 1952001299

EAN 4250158142770

Individual price display after login
US alloy steel pin punch set 5 pieces

Art.-no. 1952001299

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With extra-long tips

Contents:


  • 1 each of 3, 4, 5, 6 and 8-mm pin punches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All automotive sectors, commercial vehicles, metal, building services, construction, workshops

Length

200 mm

Effective length

110 mm

Product weight (per item)

570.450 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information