Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal chuck E 8.0 (5/16")

Bit holder E 8.0 (5/16) with retaining ring
HOLD-BIT-SNAPRG-5/16INX1/4IN-L42MM

Art.-no. 0614176752

EAN 4011231510233

Individual price display after login
Universal chuck E 8.0 (5/16")

Art.-no. 0614176752

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Snap ring

Handle without magnet for screws screwing into metal components.


The handle does not attract metal filings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

E 8.0 (5/16 inch)

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Length

42 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information