Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal deburring tool Universal deburring tool, large

Deburring tool
DEBURTL-VEH-UNI-D34-54MM

Art.-no. 1952001443

EAN 4062856440269

Individual price display after login
Universal deburring tool Universal deburring tool, large

Art.-no. 1952001443

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For deburring, chamfering and repairing damaged threads, screws, pipes etc.

Blade made of tungsten alloyed steel (HRC 75 UP)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor stainless steel, hardened steel, copper, brass, wood, fibreglass, hard plastic etc.

Drive

5/16 inch

Drive type

Hexagon

Min. diameter

34 mm

Max. diameter

54 mm

Min. rotation speed

0 rpm

Max. rotation speed

60 rpm

Product weight (per item)

290.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information