Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal electrician's tool case 38 pieces

Electric tool case, universal 38 pcs.
TL-SORT-EL-UNI-CASE-38PCS

Art.-no. 096593 112

EAN 4024835349864

Individual price display after login
Universal electrician's tool case 38 pieces

Art.-no. 096593 112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The all-rounder for electricians, including 2 m folding rule.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

470 x 375 x 205 mm

Number of pieces in assortment/set

38 PCS

Universal electrician's tool case 38 pieces including:
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster
1 x
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster

MSRETPE-ST-CAPSULE-L10M

Quantity: 1 x
Safety cable knife
1 x
Safety cable knife

CBLKNFE-W.LINERLOCK

Description: Safe handling thanks to liner lock
Quantity: 1 x
1 x
Universal saw

BOWSAW-UNI-HND-VARIABEL

Description: For sawing in hard-to-reach places
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,4X2,5X80

Description:
0.4 x 2.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,8X4X100

Description:
0.8 x 4.0 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-1,2X6,5X150

Description:
1.2 x 6.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-1,6X8X200

Description:
1.6 x 8.0 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH1X80

Description:
PH1; 1
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH2X100

Description:
PH2; 2
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH3X150

Description:
PH3; 3
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS6X7

Description:
6 x 7 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS8X9

Description:
8 x 9 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS10X11

Description:
10 x 11 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS12X13

Description:
12 x 13 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS14X15

Description:
14 x 15 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS18X19

Description:
18 x 19 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS20X22

Description:
20 x 22 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
VDE wire stripping pliers, IEC 60900

WRESTR-ADJ-VDE-160MM

Description: Precise, effortless stripping of cables and wires with plastic or rubber insulation.
Quantity: 1 x
1 x
VDE diagonal cutters DIN ISO 5749, IEC 60900

SDCTR-VDE-L160MM

Description:
160 mm
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity: 1 x
1 x
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L180MM

Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
VDE snipe nose pliers DIN ISO 5745, IEC 60900

SNPNOSEPLRS-VDE-SR-L200MM

Description:
200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Electricians scissors stainless, hardened, matte

PHNSHRS-L140MM

Quantity: 1 x
1 x
Mounting tweezers X-cut, rounded tips

PRECTWZR-145MM

Quantity: 1 x
Stripping knife AM 280
1 x
Stripping knife AM 280

WRESTRKNFE-HOKBLDE-AM280-(8-28MM)

Description: Soft-component inserts on strap and handle guarantee maximum grip
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS16X17

Description:
16 x 17 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
VDE cable shears, forged head IEC 60900
1 x
VDE cable shears, forged head IEC 60900

CBLCTR-VDE-CBLD12MM

Description: For multi-wire copper and aluminium cables
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-2X52

Description:
2 mm
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-2,5X58,5

Description:
2.5 mm
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-3X66

Description:
3 mm
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-4X74

Description:
4 mm
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-5X85

Description:
5 mm
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-6X96

Description:
6 mm
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-8X108

Description:
8 mm
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-10X122

Description:
10 mm
Quantity: 1 x
1 x
Continuity tester Beeper Plus

TEST-PLUS-SENSOR-300V

Description: For continuity testing of wires, fuses, light bulbs etc.
Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-500G

Description:
Hammer weight: 500 g
Double scutch ash handle
Quantity: 1 x
Tool case
1 x
Tool case

TLCASE-ELECTRICIAN-EMPTY-470X375X205

Description: Robust and impact-resistant service case with two removable tool trays and tool pockets
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information