Universal holder E 6.3 (1/4") With stainless steel sleeve, snap ring and permanent magnet
Univ. holder E 6.3 (1/4) stainless steel mag.
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L45MM
Register now and access more than 125,000 products
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 45 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)